Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Brass, 1/8", NPTxNPT, 10"
- Mfr # ZUSA-PF-21858
- Zoro # G622967542
product price:Â
$
14.99
/ea
Key Features
Side B Gender
Male
Side B Thread Type
NPT
Material Grade
C23000
Maximum Operating Temperature
400 Degrees F
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21858
- Zoro #
- G622967542
- UPC #
- 00197666215395
- Country of Origin
- China
- Side B Gender
- Male
- Side B Thread Type
- NPT
- Item
- Pipe Nipple
- Material Grade
- C23000
- Maximum Operating Temperature
- 400 Degrees F
- Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Application
- Air, Gases, Oils, Potable Water
- Minimum Operating Temperature
- -20 Degrees F
- Side B Connection Type
- Threaded
- Maximum Steam Pressure
- 373 psi @ 450 Degrees F
- Material
- Brass
- Thread Sealant Type
- PTFE
- Side A Thread Type
- NPT
- Fitting Compatibility
- Class 125
- Thread Configuration
- Threaded on Both Ends
- Metal Pipe Construction
- Seamless
- Side A Connection Type
- Threaded
- Schedule
- Schedule 40
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Material Grade C23000, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 373 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 10 in, Schedule Schedule 40, Side A Connection Type Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.