Pipe Nipple, Brass,
- Mfr # ZUSA-PF-21287
- Zoro # G722969125
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
1 1/2 in
Side B Gender
Male
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Side B Connection Type
Threaded
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21287
- Zoro #
- G722969125
- UPC #
- 00197666221938
- Country of Origin
- China
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Connection Type
- Threaded
- Side A Gender
- Male
- Schedule
- Schedule 40
- Fitting Compatibility
- Class 125
- Application
- Air, Gases, Oils, Potable Water
- Metal Pipe Construction
- Seamless
- Minimum Operating Temperature
- -4 Degrees F
- Side B Thread Type
- BSPT
- Side A Thread Type
- BSPT
- Thread Configuration
- Threaded on Both Ends
- Material
- Brass
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Maximum Operating Temperature
- 800.6 Degrees F
- Side A Connection Type
- Threaded
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 1/2 in, Overall Length 12 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.