Shop USA INDUSTRIALS

PipeNipple, Brass, 1/8", NPTxNPT, 8"

  • Mfr # ZUSA-PF-21857
  • Zoro # G222967263

product price: 
$
12.19
/ea

Key Features

Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Material
Brass
Minimum Operating Temperature
-20 Degrees F
Side B Thread Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-21857
Zoro #
G222967263
UPC #
00197666222089
Country of Origin
China

Dimensions

Nominal Pipe Size
1/8 in
Wire Rope Length
8 in
Overall Length
8 in
Length
8 in

Details

Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Material
Brass
Minimum Operating Temperature
-20 Degrees F
Side B Thread Type
NPT
Fitting Compatibility
Class 125
Application
Air, Gases, Oils, Potable Water
Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Metal Pipe Construction
Seamless
Thread Sealant Type
PTFE
Side A Gender
Male
Item
Pipe Nipple
Material Grade
C23000
Side B Connection Type
Threaded
Maximum Operating Pressure
125 psi @ 72 Degrees F
Maximum Operating Temperature
400 Degrees F
Side B Gender
Male
Maximum Steam Pressure
373 psi @ 450 Degrees F
Side A Thread Type
NPT
Shell Material
Brass

Description

Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Material Grade C23000, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 373 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 8 in, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.