Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Brass, 2", BSPTxBSPT, 36"
- Mfr # ZUSA-PF-21293
- Zoro # G622969522
product price:Â
$
795.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
2 in
Maximum Operating Temperature
800.6 Degrees F
Side A Connection Type
Threaded
Minimum Operating Temperature
-4 Degrees F
Fitting Compatibility
Class 125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21293
- Zoro #
- G622969522
- UPC #
- 00197666214091
- Country of Origin
- China
- Maximum Operating Temperature
- 800.6 Degrees F
- Side A Connection Type
- Threaded
- Minimum Operating Temperature
- -4 Degrees F
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 125
- Side A Thread Type
- BSPT
- Side B Gender
- Male
- Metal Pipe Construction
- Seamless
- Thread Configuration
- Threaded on Both Ends
- Side B Connection Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Material
- Brass
- Side A Gender
- Male
- Side B Thread Type
- BSPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Schedule
- Schedule 40
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Nominal Pipe Size
- 2 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 2 in, Overall Length 36 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type BSPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.