Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Brass, 3/4", NPTxNPT, 18"
Mfr # ZUSA-PF-21936
Zoro # G022968897
product price:Â
$
66.29
/ea
Key Features
Maximum Steam Pressure
953 psi @ 300 Degrees F
Material Grade
C23000
Side A Thread Type
NPT
Fitting Compatibility
Class 125
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21936
- Zoro #
- G022968897
- UPC #
- 00197666222485
- Country of Origin
- China
- Maximum Steam Pressure
- 953 psi @ 300 Degrees F
- Material Grade
- C23000
- Side A Thread Type
- NPT
- Fitting Compatibility
- Class 125
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Thread Sealant Type
- PTFE
- Thread Configuration
- Threaded on Both Ends
- Material
- Brass
- Schedule
- Schedule 40
- Application
- Air, Gases, Oils, Potable Water
- Side B Gender
- Male
- Item
- Pipe Nipple
- Maximum Operating Temperature
- 400 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Seamless
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Material Grade C23000, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 953 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 18 in, Schedule Schedule 40, Side A Connection Type Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.