PipeNipple, Brass, 3/8", BSPTxBSPT, 3"
- Mfr # ZUSA-PF-21253
- Zoro # G922969499
product price:Â
$
12.69
/ea
Key Features
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Pressure
125 psi @ 72 Degrees F
Side B Thread Type
BSPT
Side A Gender
Male
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21253
- Zoro #
- G922969499
- UPC #
- 00197666221617
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 3 in
- Nominal Pipe Size
- 3/8 in
- Overall Length
- 3 in
- Length
- 3 in
Details
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side B Thread Type
- BSPT
- Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Configuration
- Threaded on Both Ends
- Application
- Air, Gases, Oils, Potable Water
- Item
- Pipe Nipple
- Metal Pipe Construction
- Seamless
- Side A Thread Type
- BSPT
- Maximum Operating Temperature
- 800.6 Degrees F
- Fitting Compatibility
- Class 125
- Material
- Brass
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Schedule
- Schedule 40
- Side B Gender
- Male
- Shell Material
- Brass
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 3 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type BSPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.