Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Brass, 3/8", NPTxNPT, 5"
- Mfr # ZUSA-PF-21953
- Zoro # G622968990
product price:Â
$
12.59
/ea
Key Features
Metal Pipe Construction
Seamless
Side A Thread Type
NPT
Side A Connection Type
Threaded
Material Grade
C23000
Minimum Operating Temperature
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21953
- Zoro #
- G622968990
- UPC #
- 00197666222195
- Country of Origin
- China
- Metal Pipe Construction
- Seamless
- Side A Thread Type
- NPT
- Side A Connection Type
- Threaded
- Material Grade
- C23000
- Minimum Operating Temperature
- -20 Degrees F
- Side B Connection Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Thread Sealant Type
- PTFE
- Maximum Operating Temperature
- 400 Degrees F
- Schedule
- Schedule 40
- Side B Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Material
- Brass
- Side A Gender
- Male
- Fitting Compatibility
- Class 125
- Item
- Pipe Nipple
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Maximum Steam Pressure
- 276 psi @ 450 Degrees F
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 5 in
- Overall Length
- 5 in
- Length
- 5 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Material Grade C23000, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 276 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 5 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.