PipeNipple, SS, 1", NPTxNPT, 120"
- Mfr # ZUSA-PF-21579
- Zoro # G922968508
product price:Â
$
471.99
/ea
Key Features
Minimum Operating Temperature
-4 Degrees F
Material
Stainless Steel
Schedule
Schedule 40
Side B Thread Type
NPT
Side B Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21579
- Zoro #
- G922968508
- UPC #
- 00197666215203
- Country of Origin
- China
- Minimum Operating Temperature
- -4 Degrees F
- Material
- Stainless Steel
- Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Side B Connection Type
- Threaded
- Side A Connection Type
- Threaded
- Side B Gender
- Male
- Side A Thread Type
- NPT
- Side A Gender
- Male
- Metal Pipe Construction
- Welded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Temperature
- 800.6 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Thread Configuration
- Threaded on Both Ends
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 120 in
- Nominal Pipe Size
- 1 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 in, Overall Length 120 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.