Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1/4", NPTxNPT, 18"
- Mfr # ZUSA-PF-21646
- Zoro # G222969663
product price:Â
$
67.49
/ea
Key Features
Maximum Steam Pressure
250 psi @ 360 Degrees F
Thread Configuration
Threaded on Both Ends
Material
Stainless Steel
Side A Connection Type
Threaded
Maximum Operating Temperature
392 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21646
- Zoro #
- G222969663
- UPC #
- 00197666219096
- Country of Origin
- China
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Material
- Stainless Steel
- Side A Connection Type
- Threaded
- Item
- Pipe Nipple
- Maximum Operating Temperature
- 392 Degrees F
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Schedule
- Schedule 80
- Side B Gender
- Male
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Minimum Operating Temperature
- -40 Degrees F
- Fitting Compatibility
- Class 300
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 18 in
- Overall Length
- 18 in
- Length
- 18 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 18 in, Schedule Schedule 80
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.