PipeNipple, SS, 1", NPTxNPT, 36"
- Mfr # ZUSA-PF-21668
- Zoro # G022967838
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Metal Pipe Construction
Seamless
Schedule
Schedule 80
Material
Stainless Steel
Maximum Operating Pressure
300 psi @ 72 Degrees F
Nominal Pipe Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21668
- Zoro #
- G022967838
- UPC #
- 00197666219300
- Country of Origin
- China
- Item
- Pipe Nipple
- Metal Pipe Construction
- Seamless
- Schedule
- Schedule 80
- Material
- Stainless Steel
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Thread Type
- NPT
- Side B Connection Type
- Threaded
- Side B Gender
- Male
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 800.6 Degrees F
- Side A Gender
- Male
- Fitting Compatibility
- Class 300
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Connection Type
- Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 in, Overall Length 36 in, Schedule Schedule 80
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.