Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1"BSPPxBSPP
- Mfr # ZUSA-PF-22925
- Zoro # G822967991
product price:Â
$
33.99
/ea
Key Features
Fitting Thread Size B
1/4"-19
Fitting Side A Type
Threaded
Fitting Side B Gender
Female
Fitting Side B Type
Threaded
Side A Thread Type
BSPP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22925
- Zoro #
- G822967991
- UPC #
- 00197666238165
- Country of Origin
- China
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Female
- Fitting Side B Type
- Threaded
- Side A Thread Type
- BSPP
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Item
- Metal Pipe Straight
- Side B Thread Type
- BSPP
- Fitting Side A Gender
- Female
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Pipe Threading
- 11
- Class
- Class 150
- Application
- Air, Gases, Oils, Potable Water
- Finish/Coating
- None
- Specific Fitting Shape
- Straight
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Pipe Threading
- 19
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1/4"-19
- Fitting Side A Nominal Pipe Size
- 1 in
- Wire Rope Length
- 1 5/8 in
- Fitting Thread Size A
- 1"-11
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Overall Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, 11, 1 In.-11, 1/4 in, Female, Threaded, 19, 1/4 In.-19, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.