Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1", NPTxNPT, 7"
- Mfr # ZUSA-PF-21980
- Zoro # G622969027
product price:Â
$
43.79
/ea
Key Features
Wire Rope Length
7 in
Maximum Steam Pressure
150 psi @ 350 Degrees F
Maximum Operating Pressure
150 psi @ 72 Degrees F
Maximum Operating Temperature
650 Degrees F
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21980
- Zoro #
- G622969027
- UPC #
- 00197666216736
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 7 in
- Nominal Pipe Size
- 1 in
- Overall Length
- 7 in
- Length
- 7 in
Details
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Item
- Pipe Nipple
- Maximum Operating Temperature
- 650 Degrees F
- Side A Thread Type
- NPT
- Side B Connection Type
- Threaded
- Side B Thread Type
- NPT
- Side A Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Connection Type
- Threaded
- Minimum Operating Temperature
- -20 Degrees F
- Side B Gender
- Male
- Metal Pipe Construction
- Welded
- Thread Configuration
- Threaded on Both Ends
- Fitting Compatibility
- Class 150
- Material
- Stainless Steel
- Schedule
- Schedule 40
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Overall Length 7 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.