Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-23396
- Zoro # G322968788
product price:Â
$
29.29
/ea
Key Features
Fitting Thread Size B
1/8"-27
Fitting Side A Type
Threaded
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side A Pipe Threading
11 1/2
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23396
- Zoro #
- G322968788
- UPC #
- 00197666224816
- Country of Origin
- China
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Male
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Color
- Silver
- Specific Fitting Shape
- Straight
- Fitting Side B Gender
- Female
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Pipe Threading
- 27
- Application
- Air, Gases, Oils, Potable Water
- Class
- Class 150
- Fitting Side B Type
- Threaded
- Finish/Coating
- None
- Thread Sealant Type
- PTFE
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- Yes
- Item
- Metal Pipe Straight
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1/8"-27
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 1 19/64 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Thread Size A
- 1 1/4"-11.5
- Hex Size
- 1 51/64 in
- Overall Length
- 1 19/64 in
- Length
- 1 19/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.