Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1", NPTxNPT, 72"
- Mfr # ZUSA-PF-21421
- Zoro # G922967129
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
800.6 Degrees F
Metal Pipe Construction
Welded
Nominal Pipe Size
1 in
Side A Connection Type
Threaded
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21421
- Zoro #
- G922967129
- UPC #
- 00197666224168
- Country of Origin
- China
- Maximum Operating Temperature
- 800.6 Degrees F
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Minimum Operating Temperature
- -4 Degrees F
- Side B Thread Type
- NPT
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Gender
- Male
- Material
- Stainless Steel
- Side A Thread Type
- NPT
- Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Configuration
- Threaded on Both Ends
- Side A Gender
- Male
- Side B Connection Type
- Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1 in
- Wire Rope Length
- 72 in
- Overall Length
- 72 in
- Length
- 72 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 in, Overall Length 72 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.