Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1/2", NPTxNPT, 48"
- Mfr # ZUSA-PF-21658
- Zoro # G922967761
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Fitting Compatibility
Class 300
Side A Thread Type
NPT
Maximum Operating Temperature
800.6 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21658
- Zoro #
- G922967761
- UPC #
- 00197666219218
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 48 in
- Overall Length
- 48 in
- Length
- 48 in
Details
- Fitting Compatibility
- Class 300
- Side A Thread Type
- NPT
- Maximum Operating Temperature
- 800.6 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Gender
- Male
- Minimum Operating Temperature
- -4 Degrees F
- Metal Pipe Construction
- Seamless
- Side B Thread Type
- NPT
- Side A Connection Type
- Threaded
- Side A Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Side B Connection Type
- Threaded
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Schedule
- Schedule 80
- Item
- Pipe Nipple
- Thread Configuration
- Threaded on Both Ends
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 48 in, Schedule Schedule 80
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.