Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 4"NPTxNPT
- Mfr # ZUSA-PF-23425
- Zoro # G822968677
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Hex Size
4 47/64 in
Application
Air, Gases, Oils, Potable Water
For Pipe Schedule
Schedule 40
Class
Class 150
Fitting Thread Size A
4"-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23425
- Zoro #
- G822968677
- UPC #
- 00197666227541
- Country of Origin
- China
- Application
- Air, Gases, Oils, Potable Water
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Finish/Coating
- None
- Item
- Metal Pipe Straight
- Thread Sealant Type
- PTFE
- Fitting Side A Pipe Threading
- 8
- Fitting Side B Pipe Threading
- 11 1/2
- Includes Pre-Applied Thread Sealant
- Yes
- Includes Seal
- No
- Color
- Silver
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- Side A Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Side B Thread Type
- NPT
- Fitting Side B Gender
- Female
- Specific Fitting Shape
- Straight
- Wire Color
- Silver
Dimensions
- Hex Size
- 4 47/64 in
- Fitting Thread Size A
- 4"-8
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side A Nominal Pipe Size
- 4 in
- Wire Rope Length
- 2 in
- Fitting Thread Size B
- 2"-11.5
- Overall Length
- 2 in
- Length
- 2 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 4 in, Male, Threaded, 8, 4 In.-8, 2 in, Female, Threaded, 11 1/2, 2 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.