Plug, Stainless Steel, Class 150
- Mfr # ZUSA-PF-23361
- Zoro # G522967499
product price:Â
$
24.15
/ea
Key Features
Nominal Pipe Size
1 1/4 in
Includes Seal
No
Fitting Side A Pipe Threading
11 1/2
Thread Type
NPT
Thread Sealant Type
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23361
- Zoro #
- G522967499
- UPC #
- 00197666228661
- Country of Origin
- China
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 11 1/2
- Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Specific Fitting Shape
- Plug
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Connection Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Item
- Plug
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- Yes
- Color
- Silver
- Plug Drive Style
- Hex
- Wire Color
- Silver
Dimensions
- Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 1 13/32 in
- Thread Size
- 1 1/4"-11.5
- Hex Size
- 1 3/4 in
- Overall Length
- 1 13/32 in
- Length
- 1 13/32 in
Description
Plug, 1 1/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, 304, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 13/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 1/4 In.-11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.