PipeNipple, SS, 1/4", NPTxNPT, 20"
- Mfr # ZUSA-PF-21498
- Zoro # G122968834
product price:Â
$
36.69
/ea
Key Features
Thread Configuration
Threaded on Both Ends
Side A Thread Type
NPT
Side B Gender
Male
Metal Pipe Construction
Welded
Fitting Compatibility
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21498
- Zoro #
- G122968834
- UPC #
- 00197666213902
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 20 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 20 in
- Length
- 20 in
Details
- Thread Configuration
- Threaded on Both Ends
- Side A Thread Type
- NPT
- Side B Gender
- Male
- Metal Pipe Construction
- Welded
- Fitting Compatibility
- Class 150
- Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Side B Connection Type
- Threaded
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Side A Connection Type
- Threaded
- Side A Gender
- Male
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 20 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.