PipeNipple, SS, 1/4", NPTxNPT, 24"
- Mfr # ZUSA-PF-21500
- Zoro # G622969126
product price:Â
$
41.69
/ea
Key Features
Maximum Steam Pressure
250 psi @ 360 Degrees F
Side A Gender
Male
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Schedule
Schedule 40
Wire Rope Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21500
- Zoro #
- G622969126
- UPC #
- 00197666213926
- Country of Origin
- China
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Side A Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Schedule
- Schedule 40
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Temperature
- 392 Degrees F
- Side A Thread Type
- NPT
- Fitting Compatibility
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Material
- Stainless Steel
- Item
- Pipe Nipple
- Metal Pipe Construction
- Welded
- Side B Gender
- Male
- Side B Connection Type
- Threaded
- Side B Thread Type
- NPT
- Minimum Operating Temperature
- -40 Degrees F
- Side A Connection Type
- Threaded
- Shell Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 24 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 24 in
- Length
- 24 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 24 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.