Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1/4", NPTxNPT, 48"
- Mfr # ZUSA-PF-21649
- Zoro # G422967155
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Side A Connection Type
Threaded
Minimum Operating Temperature
-4 Degrees F
Material
Stainless Steel
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21649
- Zoro #
- G422967155
- UPC #
- 00197666219126
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 48 in
- Overall Length
- 48 in
- Length
- 48 in
Details
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Connection Type
- Threaded
- Minimum Operating Temperature
- -4 Degrees F
- Material
- Stainless Steel
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Seamless
- Side B Thread Type
- NPT
- Item
- Pipe Nipple
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Fitting Compatibility
- Class 300
- Maximum Operating Temperature
- 800.6 Degrees F
- Side A Gender
- Male
- Schedule
- Schedule 80
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 48 in, Schedule Schedule 80
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.