Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 4"NPTxNPT
- Mfr # ZUSA-PF-23422
- Zoro # G922969192
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Class
Class 150
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Gender
Male
Fitting Side A Pipe Threading
8
Fitting Thread Size A
4"-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23422
- Zoro #
- G922969192
- UPC #
- 00197666227510
- Country of Origin
- China
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- Yes
- Item
- Metal Pipe Straight
- Fitting Side A Gender
- Male
- Fitting Side A Pipe Threading
- 8
- Specific Fitting Shape
- Straight
- Fitting Side B Gender
- Female
- Thread Sealant Type
- PTFE
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Application
- Air, Gases, Oils, Potable Water
- Finish/Coating
- None
- Fitting Side B Pipe Threading
- 11 1/2
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi
- Includes Seal
- No
- Side A Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 4"-8
- Fitting Side A Nominal Pipe Size
- 4 in
- Hex Size
- 4 47/64 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Thread Size B
- 1"-11.5
- Wire Rope Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 4 in, Male, Threaded, 8, 4 In.-8, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.