Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1/8", BSPTxBSPT, 3/4"
- Mfr # ZUSA-PF-21294
- Zoro # G022967364
product price:Â
$
4.29
/ea
Sold in multiples of 3 for
$12.87
Key Features
Side B Gender
Male
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material
Stainless Steel
Schedule
Schedule 40
Fitting Compatibility
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21294
- Zoro #
- G022967364
- UPC #
- 00197666223055
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 3/4 in
- Nominal Pipe Size
- 1/8 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Details
- Side B Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Schedule
- Schedule 40
- Fitting Compatibility
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Thread Configuration
- Fully Threaded
- Item
- Pipe Nipple
- Maximum Operating Temperature
- 392 Degrees F
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Side A Thread Type
- BSPT
- Side A Gender
- Male
- Side B Thread Type
- BSPT
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 3/4 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.