StainlessSteel, Straight, 3/4"BSPTxBSPT
- Mfr # ZUSA-PF-22880
- Zoro # G622969690
product price:Â
$
26.79
/ea
Key Features
For Pipe Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
No
Wire Rope Length
1 5/8 in
Hex Size
31/32 in
Fitting Thread Size B
1/4"-19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22880
- Zoro #
- G622969690
- UPC #
- 00197666237007
- Country of Origin
- China
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Color
- Silver
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Specific Fitting Shape
- Straight
- Finish/Coating
- None
- Fitting Side A Pipe Threading
- 14
- Side A Thread Type
- BSPT
- Item
- Metal Pipe Straight
- Class
- Class 150
- Side B Thread Type
- BSPT
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Male
- Fitting Side B Pipe Threading
- 19
- Application
- Air, Gases, Oils, Potable Water
- Maximum Operating Pressure
- 150 psi
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 5/8 in
- Hex Size
- 31/32 in
- Fitting Thread Size B
- 1/4"-19
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Thread Size A
- 3/4"-14
- Overall Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 1/4 in, Male, Threaded, 19, 1/4 In.-19, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.