Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1/8", NPTxNPT, 12"
- Mfr # ZUSA-PF-22072
- Zoro # G922969635
product price:Â
$
39.15
/ea
Key Features
Maximum Operating Pressure
150 psi @ 72 Degrees F
Metal Pipe Construction
Welded
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Side B Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22072
- Zoro #
- G922969635
- UPC #
- 00197666218754
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Details
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Metal Pipe Construction
- Welded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Connection Type
- Threaded
- Maximum Operating Temperature
- 650 Degrees F
- Side A Thread Type
- NPT
- Side A Gender
- Male
- Side B Thread Type
- NPT
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Compatibility
- Class 150
- Thread Configuration
- Threaded on Both Ends
- Item
- Pipe Nipple
- Material
- Stainless Steel
- Schedule
- Schedule 40
- Thread Sealant Type
- PTFE
- Side B Gender
- Male
- Side A Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 12 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.