StainlessSteel, Straight, 4"NPTxNPT
- Mfr # ZUSA-PF-23424
- Zoro # G522969240
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Includes Pre-Applied Thread Sealant
Yes
Fitting Side B Gender
Female
Color
Silver
Hex Size
4 47/64 in
Fitting Side B Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23424
- Zoro #
- G522969240
- UPC #
- 00197666227534
- Country of Origin
- China
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Gender
- Female
- Color
- Silver
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- Straight
- Item
- Metal Pipe Straight
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi
- Class
- Class 150
- Thread Sealant Type
- PTFE
- Side B Thread Type
- NPT
- Fitting Side A Gender
- Male
- Finish/Coating
- None
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 11 1/2
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 8
- Application
- Air, Gases, Oils, Potable Water
- Includes Seal
- No
- Wire Color
- Silver
Dimensions
- Hex Size
- 4 47/64 in
- Fitting Thread Size A
- 4"-8
- Wire Rope Length
- 2 in
- Fitting Thread Size B
- 1 1/4"-11.5
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Side A Nominal Pipe Size
- 4 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 4 in, Male, Threaded, 8, 4 In.-8, 1 1/4 in, Female, Threaded, 11 1/2, 1 1/4 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.