PipeNipple, SS, 1/8", NPTxNPT, 14"
- Mfr # ZUSA-PF-21315
- Zoro # G422968442
product price:Â
$
14.69
/ea
Key Features
Side B Connection Type
Threaded
Material
Stainless Steel
Nominal Pipe Size
1/8 in
Side B Gender
Male
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21315
- Zoro #
- G422968442
- UPC #
- 00197666214305
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 14 in
- Overall Length
- 14 in
- Length
- 14 in
Details
- Side B Connection Type
- Threaded
- Material
- Stainless Steel
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Thread Type
- NPT
- Fitting Compatibility
- Class 150
- Side A Connection Type
- Threaded
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Side A Thread Type
- NPT
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Metal Pipe Construction
- Seamless
- Schedule
- Schedule 40
- Side A Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 14 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.