PipeNipple, SS, 1/8", NPTxNPT, 18"
- Mfr # ZUSA-PF-21317
- Zoro # G922969376
product price:Â
$
18.89
/ea
Key Features
Nominal Pipe Size
1/8 in
Material
Stainless Steel
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Thread Type
NPT
Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21317
- Zoro #
- G922969376
- UPC #
- 00197666214329
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 18 in
- Overall Length
- 18 in
- Length
- 18 in
Details
- Material
- Stainless Steel
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Schedule
- Schedule 40
- Side B Connection Type
- Threaded
- Side B Thread Type
- NPT
- Minimum Operating Temperature
- -40 Degrees F
- Side A Gender
- Male
- Metal Pipe Construction
- Seamless
- Fitting Compatibility
- Class 150
- Item
- Pipe Nipple
- Side A Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Operating Temperature
- 392 Degrees F
- Side B Gender
- Male
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 18 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.