StainlessSteel, Straight, 3/8"BSPPxNPT
- Mfr # ZUSA-PF-22833
- Zoro # G222967645
product price:Â
$
16.29
/ea
Key Features
Fitting Side A Gender
Male
Fitting Side A Type
Threaded
Fitting Side B Nominal Pipe Size
1/8 in
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22833
- Zoro #
- G222967645
- UPC #
- 00197666236581
- Country of Origin
- China
- Fitting Side A Gender
- Male
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 19
- Specific Fitting Shape
- Straight
- Color
- Silver
- Side A Thread Type
- BSPP
- Fitting Side B Gender
- Male
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 27
- Side B Thread Type
- NPT
- Class
- Class 150
- Finish/Coating
- None
- For Pipe Schedule
- Schedule 40
- Application
- Air, Gases, Oils, Potable Water
- Maximum Operating Pressure
- 150 psi
- Item
- Metal Pipe Straight
- Includes Seal
- No
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Thread Size A
- 3/8"-19
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Hex Size
- 25/32 in
- Wire Rope Length
- 1 21/64 in
- Fitting Thread Size B
- 1/8"-27
- Overall Length
- 1 21/64 in
- Length
- 1 21/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Male, Threaded, 19, 3/8 In.-19, 1/8 in, Male, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.