Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1/8", NPTxNPT, 30"
- Mfr # ZUSA-PF-21488
- Zoro # G422967124
product price:Â
$
55.79
/ea
Key Features
Side B Gender
Male
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Fitting Compatibility
Class 150
Side B Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21488
- Zoro #
- G422967124
- UPC #
- 00197666213803
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 30 in
- Nominal Pipe Size
- 1/8 in
- Overall Length
- 30 in
- Length
- 30 in
Details
- Side B Gender
- Male
- Side B Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 150
- Side B Connection Type
- Threaded
- Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Schedule
- Schedule 40
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Connection Type
- Threaded
- Maximum Operating Temperature
- 392 Degrees F
- Metal Pipe Construction
- Seamless
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Material
- Stainless Steel
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Side A Thread Type
- NPT
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 30 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.