Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1/8", NPTxNPT, 3/4"
- Mfr # ZUSA-PF-22049
- Zoro # G522967680
product price:Â
$
8.59
/ea
Sold in multiples of 2 for
$17.18
Key Features
Material
Stainless Steel
Side A Thread Type
NPT
Thread Sealant Type
PTFE
Fitting Compatibility
Class 150
Metal Pipe Construction
Welded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22049
- Zoro #
- G522967680
- UPC #
- 00197666220733
- Country of Origin
- China
- Material
- Stainless Steel
- Side A Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Fitting Compatibility
- Class 150
- Metal Pipe Construction
- Welded
- Item
- Pipe Nipple
- Side B Thread Type
- NPT
- Side A Connection Type
- Threaded
- Side A Gender
- Male
- Thread Configuration
- Fully Threaded
- Maximum Operating Temperature
- 650 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Gender
- Male
- Schedule
- Schedule 40
- Minimum Operating Temperature
- -20 Degrees F
- Side B Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 3/4 in
- Nominal Pipe Size
- 1/8 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 3/4 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.