Shop SCI
See all product information
Create Account
Threaded Coupling
- Mfr # 4308000158
- Zoro # G423939786
product price:Â
$
12.59
/ea
Key Features
Class
Class 6000
Side B Thread Type
NPT
Includes Seal
No
Finish/Coating
None
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308000158
- Zoro #
- G423939786
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Threaded Coupling
- Class
- Class 6000
- Side B Thread Type
- NPT
- Includes Seal
- No
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Female
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Female
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Specific Fitting Shape
- Straight
- Standards
- ASME B16.11
- Fitting Side B Type
- Threaded
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Side B Nominal Pipe Size
- 1 in
Description
Straight, Carbon Steel, None, Not Applicable, Class Class 6000, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 1 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 6,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.