Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1/8", NPTxNPT, 72"
- Mfr # ZUSA-PF-21326
- Zoro # G522968687
product price:Â
$
71.69
/ea
Key Features
Metal Pipe Construction
Welded
Side A Gender
Male
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21326
- Zoro #
- G522968687
- UPC #
- 00197666223208
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 72 in
- Overall Length
- 72 in
- Length
- 72 in
Details
- Metal Pipe Construction
- Welded
- Side A Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Material
- Stainless Steel
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 150
- Side B Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Gender
- Male
- Side A Thread Type
- NPT
- Side A Connection Type
- Threaded
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 800.6 Degrees F
- Side B Thread Type
- NPT
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 72 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.