PipeNipple, SS, 2", NPTxNPT, 10"
- Mfr # ZUSA-PF-21676
- Zoro # G322967446
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
10 in
Minimum Operating Temperature
-4 Degrees F
Side B Gender
Male
Side B Connection Type
Threaded
Maximum Operating Pressure
300 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21676
- Zoro #
- G322967446
- UPC #
- 00197666221754
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 10 in
- Nominal Pipe Size
- 2 in
- Overall Length
- 10 in
- Length
- 10 in
Details
- Minimum Operating Temperature
- -4 Degrees F
- Side B Gender
- Male
- Side B Connection Type
- Threaded
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 80
- Side B Thread Type
- NPT
- Side A Connection Type
- Threaded
- Material
- Stainless Steel
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Fitting Compatibility
- Class 300
- Maximum Operating Temperature
- 800.6 Degrees F
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Metal Pipe Construction
- Seamless
- Side A Gender
- Male
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 2 in, Overall Length 10 in, Schedule Schedule 80
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.