Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 3/4"NPTxNPT
- Mfr # ZUSA-PF-23420
- Zoro # G922968072
product price:Â
$
13.19
/ea
Key Features
Fitting Side B Nominal Pipe Size
3/8 in
For Pipe Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
Yes
Side A Thread Type
NPT
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23420
- Zoro #
- G922968072
- UPC #
- 00197666225127
- Country of Origin
- China
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Yes
- Side A Thread Type
- NPT
- Includes Seal
- No
- Class
- Class 150
- Fitting Side B Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Fitting Side A Gender
- Male
- Item
- Metal Pipe Straight
- Thread Sealant Type
- PTFE
- Specific Fitting Shape
- Straight
- Fitting Side A Pipe Threading
- 14
- Color
- Silver
- Maximum Operating Pressure
- 150 psi
- Finish/Coating
- None
- Fitting Side B Pipe Threading
- 18
- Fitting Side B Gender
- Female
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 1/64 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Thread Size A
- 3/4"-14
- Hex Size
- 1 15/64 in
- Fitting Thread Size B
- 3/8"-18
- Overall Length
- 1 1/64 in
- Length
- 1 1/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.