Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 2", NPTxNPT, 18"
- Mfr # ZUSA-PF-21455
- Zoro # G522968496
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Side A Connection Type
Threaded
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Side A Thread Type
NPT
Side B Connection Type
Threaded
Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21455
- Zoro #
- G522968496
- UPC #
- 00197666224502
- Country of Origin
- China
- Side A Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Thread Type
- NPT
- Side B Connection Type
- Threaded
- Item
- Pipe Nipple
- Schedule
- Schedule 40
- Thread Configuration
- Threaded on Both Ends
- Side B Gender
- Male
- Metal Pipe Construction
- Welded
- Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Temperature
- 800.6 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
- Fitting Compatibility
- Class 150
- Side B Thread Type
- NPT
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 2 in
- Wire Rope Length
- 18 in
- Overall Length
- 18 in
- Length
- 18 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 2 in, Overall Length 18 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.