Shop SCI
See all product information
Create Account
Elbow
- Mfr # 4307000108
- Zoro # G523939679
product price:Â
$
40.55
/ea
Key Features
Fitting Side B Pipe Threading
14
Includes Seal
No
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
14
Application
Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4307000108
- Zoro #
- G523939679
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Metal Pipe Elbow
- Fitting Side B Pipe Threading
- 14
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 14
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
- For Pipe Schedule
- Schedule 40
- Class
- Class 3000
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side B Gender
- Female
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Fitting Side A Gender
- Female
- Finish/Coating
- None
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Standards
- ASME B16.11, ASTM A182
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
Description
90 Degrees Elbow, Stainless Steel, None, 304, Class Class 3000, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, Not Applicable, 14, Not Applicable, 3/4 in, Female, Threaded, Not Applicable, 14, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.