PipeNipple, SS, 3/4", NPTxNPT, 120"
- Mfr # ZUSA-PF-21560
- Zoro # G522967284
product price:Â
$
347.99
/ea
Key Features
Side B Thread Type
NPT
Metal Pipe Construction
Welded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Compatibility
Class 150
Maximum Operating Temperature
800.6 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21560
- Zoro #
- G522967284
- UPC #
- 00197666216682
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 120 in
- Nominal Pipe Size
- 3/4 in
- Overall Length
- 120 in
- Length
- 120 in
Details
- Item
- Pipe Nipple
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Compatibility
- Class 150
- Maximum Operating Temperature
- 800.6 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Connection Type
- Threaded
- Material
- Stainless Steel
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Schedule
- Schedule 40
- Minimum Operating Temperature
- -4 Degrees F
- Side A Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Side A Connection Type
- Threaded
- Side A Thread Type
- NPT
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 120 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.