Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-23388
- Zoro # G522967116
product price:Â
$
33.79
/ea
Key Features
Wire Rope Length
1 3/8 in
Fitting Side A Gender
Male
Fitting Thread Size B
1/2"-14
Application
Air, Gases, Oils, Potable Water
Fitting Side B Nominal Pipe Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23388
- Zoro #
- G522967116
- UPC #
- 00197666224847
- Country of Origin
- China
- Fitting Side A Gender
- Male
- Application
- Air, Gases, Oils, Potable Water
- Item
- Metal Pipe Straight
- Fitting Side A Pipe Threading
- 11 1/2
- Maximum Operating Pressure
- 150 psi
- Class
- Class 150
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Specific Fitting Shape
- Straight
- Fitting Side B Gender
- Female
- For Pipe Schedule
- Schedule 40
- Thread Sealant Type
- PTFE
- Fitting Side B Pipe Threading
- 14
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Type
- Threaded
- Color
- Silver
- Finish/Coating
- None
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 3/8 in
- Fitting Thread Size B
- 1/2"-14
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size A
- 1 1/2"-11.5
- Hex Size
- 2 1/64 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.