PipeNipple, SS, 3/4", NPTxNPT, 120"
- Mfr # ZUSA-PF-21666
- Zoro # G422968039
product price:Â
$
811.99
/ea
Key Features
Side B Connection Type
Threaded
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Wire Rope Length
120 in
Side B Gender
Male
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21666
- Zoro #
- G422968039
- UPC #
- 00197666219287
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 120 in
- Nominal Pipe Size
- 3/4 in
- Overall Length
- 120 in
- Length
- 120 in
Details
- Side B Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Gender
- Male
- Side A Thread Type
- NPT
- Minimum Operating Temperature
- -4 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Metal Pipe Construction
- Seamless
- Item
- Pipe Nipple
- Thread Configuration
- Threaded on Both Ends
- Fitting Compatibility
- Class 300
- Schedule
- Schedule 80
- Material
- Stainless Steel
- Side A Gender
- Male
- Maximum Operating Temperature
- 800.6 Degrees F
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Side B Thread Type
- NPT
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 120 in, Schedule Schedule 80
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.