PipeNipple, SS, 1/8", NPTxNPT, 24"
- Mfr # ZUSA-PF-21487
- Zoro # G522967574
product price:Â
$
40.29
/ea
Key Features
Side A Connection Type
Threaded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Schedule
Schedule 40
Side B Connection Type
Threaded
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21487
- Zoro #
- G522967574
- UPC #
- 00197666213797
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 24 in
- Nominal Pipe Size
- 1/8 in
- Overall Length
- 24 in
- Length
- 24 in
Details
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Schedule
- Schedule 40
- Side B Connection Type
- Threaded
- Item
- Pipe Nipple
- Material
- Stainless Steel
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Temperature
- 392 Degrees F
- Side B Gender
- Male
- Side B Thread Type
- NPT
- Minimum Operating Temperature
- -40 Degrees F
- Metal Pipe Construction
- Seamless
- Thread Configuration
- Threaded on Both Ends
- Side A Gender
- Male
- Fitting Compatibility
- Class 150
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Thread Type
- NPT
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 24 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.