PipeNipple, SS, 3/4", NPTxNPT, 16"
- Mfr # ZUSA-PF-21548
- Zoro # G922967570
product price:Â
$
52.79
/ea
Key Features
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Connection Type
Threaded
Schedule
Schedule 40
Wire Rope Length
16 in
Nominal Pipe Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21548
- Zoro #
- G922967570
- UPC #
- 00197666219638
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 16 in
- Nominal Pipe Size
- 3/4 in
- Overall Length
- 16 in
- Length
- 16 in
Details
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Fitting Compatibility
- Class 150
- Side A Connection Type
- Threaded
- Side A Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Metal Pipe Construction
- Welded
- Item
- Pipe Nipple
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Configuration
- Threaded on Both Ends
- Material
- Stainless Steel
- Minimum Operating Temperature
- -40 Degrees F
- Side B Thread Type
- NPT
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 16 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.