PipeNipple, SS, 3/4", NPTxNPT, 24"
- Mfr # ZUSA-PF-21552
- Zoro # G622968792
product price:Â
$
79.19
/ea
Key Features
Material
Stainless Steel
Schedule
Schedule 40
Side B Gender
Male
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Wire Rope Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21552
- Zoro #
- G622968792
- UPC #
- 00197666219676
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 24 in
- Nominal Pipe Size
- 3/4 in
- Overall Length
- 24 in
- Length
- 24 in
Details
- Material
- Stainless Steel
- Schedule
- Schedule 40
- Side B Gender
- Male
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
- Side B Thread Type
- NPT
- Side A Gender
- Male
- Fitting Compatibility
- Class 150
- Thread Configuration
- Threaded on Both Ends
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Threaded
- Maximum Operating Temperature
- 800.6 Degrees F
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 24 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.