Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 6", NPTxNPT, 4"
- Mfr # ZUSA-PF-22048
- Zoro # G222967683
product price:Â
$
782.99
/ea
Free Shipping & Returns
Key Features
Maximum Steam Pressure
150 psi @ 350 Degrees F
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Compatibility
Class 150
Metal Pipe Construction
Welded
Thread Configuration
Threaded on Both Ends
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22048
- Zoro #
- G222967683
- UPC #
- 00197666220702
- Country of Origin
- China
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Compatibility
- Class 150
- Metal Pipe Construction
- Welded
- Thread Configuration
- Threaded on Both Ends
- Side A Thread Type
- NPT
- Material
- Stainless Steel
- Side B Gender
- Male
- Thread Sealant Type
- PTFE
- Minimum Operating Temperature
- -20 Degrees F
- Side A Gender
- Male
- Item
- Pipe Nipple
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Connection Type
- Threaded
- Maximum Operating Temperature
- 650 Degrees F
- Side B Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Thread Type
- NPT
- Schedule
- Schedule 40
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 6 in
- Wire Rope Length
- 4 in
- Overall Length
- 4 in
- Length
- 4 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 6 in, Overall Length 4 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.