PipeNipple, SS, 3/4", NPTxNPT, 48"
- Mfr # ZUSA-PF-21556
- Zoro # G922967921
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Maximum Operating Temperature
800.6 Degrees F
Side B Connection Type
Threaded
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21556
- Zoro #
- G922967921
- UPC #
- 00197666217498
- Country of Origin
- China
- Material
- Stainless Steel
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Operating Temperature
- 800.6 Degrees F
- Side B Connection Type
- Threaded
- Item
- Pipe Nipple
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Metal Pipe Construction
- Welded
- Side A Thread Type
- NPT
- Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Gender
- Male
- Side B Thread Type
- NPT
- Fitting Compatibility
- Class 150
- Minimum Operating Temperature
- -4 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 48 in
- Overall Length
- 48 in
- Length
- 48 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 48 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.