Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 3/4", NPTxNPT, 5"
- Mfr # ZUSA-PF-22109
- Zoro # G922969741
product price:Â
$
35.49
/ea
Key Features
Fitting Compatibility
Class 150
Schedule
Schedule 40
Metal Pipe Construction
Welded
Side A Gender
Male
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22109
- Zoro #
- G922969741
- UPC #
- 00197666215036
- Country of Origin
- China
- Fitting Compatibility
- Class 150
- Schedule
- Schedule 40
- Metal Pipe Construction
- Welded
- Side A Gender
- Male
- Side B Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Thread Configuration
- Threaded on Both Ends
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Item
- Pipe Nipple
- Thread Sealant Type
- PTFE
- Maximum Operating Temperature
- 650 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Side B Thread Type
- NPT
- Side A Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side B Connection Type
- Threaded
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 5 in
- Nominal Pipe Size
- 3/4 in
- Overall Length
- 5 in
- Length
- 5 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 5 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.