Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 3/4", NPTxNPT, 72"
- Mfr # ZUSA-PF-21665
- Zoro # G922969444
product price:Â
$
507.99
/ea
Free Shipping & Returns
Key Features
Side A Thread Type
NPT
Material
Stainless Steel
Nominal Pipe Size
3/4 in
Fitting Compatibility
Class 300
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21665
- Zoro #
- G922969444
- UPC #
- 00197666219270
- Country of Origin
- China
- Side A Thread Type
- NPT
- Material
- Stainless Steel
- Fitting Compatibility
- Class 300
- Side B Gender
- Male
- Minimum Operating Temperature
- -4 Degrees F
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Seamless
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Schedule
- Schedule 80
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Operating Temperature
- 800.6 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 72 in
- Overall Length
- 72 in
- Length
- 72 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 72 in, Schedule Schedule 80
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.