PipeNipple, SS, 3/8", NPTxNPT, 12"
- Mfr # ZUSA-PF-21652
- Zoro # G522967901
product price:Â
$
51.39
/ea
Key Features
Maximum Operating Pressure
300 psi @ 72 Degrees F
Side A Gender
Male
Side B Gender
Male
Side A Thread Type
NPT
Fitting Compatibility
Class 300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21652
- Zoro #
- G522967901
- UPC #
- 00197666219157
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 12 in
- Nominal Pipe Size
- 3/8 in
- Overall Length
- 12 in
- Length
- 12 in
Details
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Side A Gender
- Male
- Side B Gender
- Male
- Side A Thread Type
- NPT
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 300
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Material
- Stainless Steel
- Side B Connection Type
- Threaded
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Schedule
- Schedule 80
- Side B Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Temperature
- 392 Degrees F
- Metal Pipe Construction
- Welded
- Minimum Operating Temperature
- -40 Degrees F
- Side A Connection Type
- Threaded
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 12 in, Schedule Schedule 80
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.