Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, 90Elbow, 4"NPTxNPT
Mfr # ZUSA-PF-23383
Zoro # G422968176
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Fitting Thread Size B
4"-8
For Pipe Schedule
Schedule 40
Fitting Side B Gender
Female
Fitting Side A Nominal Pipe Size
4 in
Wire Rope Length
5 1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23383
- Zoro #
- G422968176
- UPC #
- 00197666228630
- Country of Origin
- China
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Female
- Item
- Metal Pipe Elbow
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 8
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Pipe Threading
- 8
- Class
- Class 150
- Finish/Coating
- None
- Side B Thread Type
- NPT
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side A Gender
- Male
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Thread Sealant Type
- PTFE
- Color
- Silver
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- Yes
- Maximum Operating Pressure
- 150 psi
Description
90 Degrees Elbow, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 4 in, Male, Threaded, 8, 4 In.-8, 4 in, Female, Threaded, 8, 4 In.-8, 150 psi Maximum Operating Pressure