SS, 90Elbow, 3/4"SocketxSocket
- Mfr # ZUSA-PF-23001
- Zoro # G822968134
product price:Â
$
13.49
/ea
Key Features
Finish/Coating
None
Wire Rope Length
2 1/32 in
Includes Pre-Applied Thread Sealant
No
Application
Air, Gases, Oils, Potable Water
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23001
- Zoro #
- G822968134
- UPC #
- 00197666224663
- Country of Origin
- China
- Item
- Metal Pipe Elbow
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- No
- Application
- Air, Gases, Oils, Potable Water
- Includes Seal
- No
- Maximum Operating Pressure
- 150 psi
- Specific Fitting Shape
- 90 Degrees Elbow
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Socket
- Class
- Class 150
- Color
- Silver
- Fitting Side B Type
- Socket
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 2 1/32 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Overall Length
- 2 1/32 in
- Length
- 2 1/32 in
Description
90 Degrees Elbow, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Not Applicable, Socket, Not Applicable, Not Applicable, 3/4 in, Not Applicable, Socket, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.