Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 3/8", NPTxNPT, 14"
- Mfr # ZUSA-PF-21355
- Zoro # G722968845
product price:Â
$
21.49
/ea
Key Features
Side B Gender
Male
Fitting Compatibility
Class 150
Thread Configuration
Threaded on Both Ends
Side B Thread Type
NPT
Nominal Pipe Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21355
- Zoro #
- G722968845
- UPC #
- 00197666223482
- Country of Origin
- China
- Side B Gender
- Male
- Fitting Compatibility
- Class 150
- Thread Configuration
- Threaded on Both Ends
- Item
- Pipe Nipple
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Maximum Operating Temperature
- 392 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Side A Connection Type
- Threaded
- Side A Gender
- Male
- Metal Pipe Construction
- Welded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Minimum Operating Temperature
- -40 Degrees F
- Schedule
- Schedule 40
- Side B Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 14 in
- Overall Length
- 14 in
- Length
- 14 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 14 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.